Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Snap Ring
With Snap Ring
Limiting Speed - Oil
20000 rpm
O.D. Type
Straight w/ Snap Ring
Capacity
Standard Capacity
I.D.
17 mm
Inch/Metric
Metric Bore
Material
Steel
Contact Angle
0°
Preload Level
None
Bearing Type
Radial
Precision Level
Standard (ABEC 1)
Dynamic Load Rating
2147 lbf
Corner Radius [Min]
0.6 mm
Cage Material
Pressed Steel
Radial Internal Clearance
Normal
Locking Device
No Locking Device
Outer Ring Width
12 mm
Precision
Standard
Static Load Rating [Max]
1079 lbf
Rows of Balls
Single
Enclosure
Open
Seal Type
Unsealed
Ball Material
Steel
Bore Type
Round Bore
O.D.
40 mm
Radial Internal Clearance Specification
Normal Clearance
Limiting Speed - Grease
17000 rpm
Cage Type
Metal
icNumber
7696872
Seal Material
None
Weight
0.143 LB
EAN or UPC
29176034565
We're here for you
with Service Centers across the country - We have your back