Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Locking Device
No Locking Device
Precision Level
Standard (ABEC 1)
Inch/Metric
Metric Bore
I.D.
17 mm
Seal Material
None
Preload Level
None
No. in Set
Single Bearing
Radial Internal Clearance Specification
Normal Clearance
Ball Material
Steel
Contact Angle
0°
Corner Radius [Min]
0.60 mm
Lubricant
Oil Preservative
icNumber
7695938
Snap Ring
No Snap Ring
Outer Ring Width
12 mm
Cage Type
Metal
Static Load Rating [Max]
1,080.00 lbf
Inner Ring Width
12 mm
Rows of Balls
Single
Material
Steel
Seal Type
Unsealed
Width
12 mm
Capacity
Standard Capacity
Dynamic Load Rating
2,147.00 lbf
Limiting Speed - Grease
17000 rpm
Bore Type
Round Bore
O.D. Type
Straight
Cage Material
Pressed Steel
Radial Internal Clearance
Normal
Enclosure
Open
Precision
Standard
O.D.
40.0000 mm
Bearing Type
Radial
Limiting Speed - Oil
20000 rpm
Weight
0.143 LB
EAN or UPC
29176014048
We're here for you
with Service Centers across the country - We have your back