Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Limiting Speed - Grease
17000 rpm
Corner Radius [Min]
0.6 mm
Rows of Balls
Single
Inch/Metric
Inch Bore
Capacity
Standard Capacity
Cage Type
Metal
Locking Device
No Locking Device
Limiting Speed - Oil
N/A
Bearing Type
Radial
Static Load Rating [Max]
1079 lbf
O.D.
1.5748 in
Preload Level
None
O.D. Type
Straight
Cage Material
Pressed Steel
Material
Steel
Ball Material
Steel
Precision Level
Standard (ABEC 1)
Radial Internal Clearance
Normal
Contact Angle
0°
Radial Internal Clearance Specification
Normal Clearance
Outer Ring Width
12 mm
Enclosure
Double Sealed
Dynamic Load Rating
2147 lbf
Seal Type
Non-Contact Seals
I.D.
3/4 in
Precision
Standard
Snap Ring
No Snap Ring
Seal Material
Rubber
Bore Type
Round Bore
Weight
0.143 LB
EAN or UPC
29176022531
We're here for you
with Service Centers across the country - We have your back