Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Snap Ring
No Snap Ring
Outer Ring Width
12 mm
Precision
Standard
Rows of Balls
Single
Bearing Type
Radial
Bore Type
Round Bore
Limiting Speed - Oil
N/A
Dynamic Load Rating
2147 lbf
Precision Level
Standard (ABEC 1)
Locking Device
No Locking Device
Enclosure
Double Sealed
Ball Material
Steel
Preload Level
None
Material
Steel
Radial Internal Clearance Specification
Normal Clearance
O.D. Type
Straight
Radial Internal Clearance
Normal
Inch/Metric
Inch Bore
Contact Angle
0°
O.D.
1.5748 in
Seal Type
Non-Contact Seals
Static Load Rating [Max]
1079 lbf
Cage Material
Pressed Steel
Seal Material
Rubber
Limiting Speed - Grease
17000 rpm
Corner Radius [Min]
0.6 mm
Cage Type
Metal
Capacity
Standard Capacity
I.D.
1/2 in
Weight
0.143 LB
EAN or UPC
29176069437
We're here for you
with Service Centers across the country - We have your back