Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Woodworking machinery
Lawn and garden equipment
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Preload Level
None
Limiting Speed - Grease
14000 rpm
Limiting Speed - Oil
N/A
Static Load Rating [Max]
843 lbf
Snap Ring
No Snap Ring
Radial Internal Clearance
Normal
Dynamic Load Rating
1720 lbf
Rows of Balls
Single
Precision Level
Standard (ABEC 1)
Material
Steel
Contact Angle
0°
Seal Material
Rubber
Cage Type
Metal
Corner Radius [Min]
0.6 mm
Bearing Type
Radial
Seal Type
Contact Seals
Locking Device
No Locking Device
Inch/Metric
Metric Bore
O.D. Type
Straight
Capacity
Standard Capacity
Cage Material
Pressed Steel
I.D.
15 mm
Radial Internal Clearance Specification
Normal Clearance
Precision
Standard
Enclosure
Double Sealed
O.D.
35 mm
Ball Material
Steel
Outer Ring Width
11 mm
Bore Type
Round Bore
Weight
0.097 LB
EAN or UPC
29176064029
We're here for you
with Service Centers across the country - We have your back