Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
When dismounting, the locking pins will still firmly engage the shaft thread even after the grub screws have been loosened. Light blows with a rubber hammer to the nut in the vicinity of the grub screws will loosen the pins. The nuts can then easily be
Cage Material
Pressed Steel
Rows of Balls
Single
Snap Ring
No Snap Ring
Limiting Speed - Grease
20000 rpm
I.D.
16 mm
Capacity
Standard Capacity
Dynamic Load Rating
1720 lbf
Enclosure
Double Shielded
O.D.
35 mm
Material
Steel
Bearing Type
Radial
Radial Internal Clearance Specification
Greater Than Normal Clearance
Static Load Rating [Max]
843 lbf
Preload Level
None
Radial Internal Clearance
C3
Ball Material
Steel
Corner Radius [Min]
0.6 mm
Seal Material
Metal
Seal Type
Non-Contact Seals
O.D. Type
Straight
Locking Device
No Locking Device
Inch/Metric
Metric Bore
Precision Level
Standard (ABEC 1)
Bore Type
Round Bore
Limiting Speed - Oil
N/A
Outer Ring Width
11 mm
Precision
Standard
Cage Type
Metal
Contact Angle
0°
Weight
0.099 LB
EAN or UPC
29176013942
We're here for you
with Service Centers across the country - We have your back