Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Radial Internal Clearance
C3
Outer Ring Width
11 mm
Radial Internal Clearance Specification
Greater Than Normal Clearance
Precision
Standard
Limiting Speed - Grease
20000 rpm
Contact Angle
0°
O.D.
35 mm
Material
Steel
Rows of Balls
Single
Cage Type
Metal
Capacity
Standard Capacity
Enclosure
Double Sealed
Precision Level
Standard (ABEC 1)
Seal Type
Non-Contact Seals
Dynamic Load Rating
1720 lbf
Preload Level
None
Bearing Type
Radial
Cage Material
Pressed Steel
O.D. Type
Straight
Bore Type
Round Bore
Corner Radius [Min]
0.6 mm
Limiting Speed - Oil
N/A
Snap Ring
No Snap Ring
Ball Material
Steel
Seal Material
Rubber
Inch/Metric
Metric Bore
I.D.
16 mm
Static Load Rating [Max]
843 lbf
Locking Device
No Locking Device
Weight
0.099 LB
EAN or UPC
29176013928
We're here for you
with Service Centers across the country - We have your back