Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Radial Internal Clearance
Normal
Contact Angle
0°
No. in Set
Single Bearing
Snap Ring
No Snap Ring
O.D.
35.0000 mm
Enclosure
Open
I.D.
15.87 mm
Seal Material
None
Dynamic Load Rating
1,720.00 lbf
Radial Internal Clearance Specification
Normal Clearance
Limiting Speed - Grease
20000 rpm
Capacity
Standard Capacity
Bore Type
Round Bore
Inner Ring Width
11 mm
Locking Device
No Locking Device
Precision
Standard
Rows of Balls
Single
O.D. Type
Straight
Limiting Speed - Oil
24000 rpm
Ball Material
Steel
Inch/Metric
Metric Bore
Static Load Rating [Max]
839.00 lbf
Corner Radius [Min]
0.60 mm
Material
Steel
Lubricant
Oil Preservative
Preload Level
None
Seal Type
Unsealed
Outer Ring Width
11 mm
Cage Type
Metal
Bearing Type
Radial
Cage Material
Pressed Steel
Precision Level
Standard (ABEC 1)
Width
11 mm
Weight
0.086 LB
EAN or UPC
29176069413
We're here for you
with Service Centers across the country - We have your back