Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Preload Level
None
Ball Material
Steel
Inch/Metric
Metric Bore
Snap Ring
No Snap Ring
Locking Device
No Locking Device
Enclosure
Double Shielded
Outer Ring Width
10 mm
Material
Steel
O.D.
32 mm
Cage Type
Metal
O.D. Type
Straight
Rows of Balls
Single
Bearing Type
Radial
Static Load Rating [Max]
686 lbf
Limiting Speed - Oil
N/A
Radial Internal Clearance Specification
Normal Clearance
Contact Angle
0°
icNumber
7705051
Radial Internal Clearance
Normal
Capacity
Standard Capacity
Dynamic Load Rating
1529 lbf
Limiting Speed - Grease
22000 rpm
Precision
Standard
Bore Type
Round Bore
Precision Level
Standard (ABEC 1)
Seal Type
Non-Contact Seals
Corner Radius [Min]
0.6 mm
Seal Material
Metal
Cage Material
Pressed Steel
I.D.
12 mm
Weight
0.077 LB
EAN or UPC
29176013843
We're here for you
with Service Centers across the country - We have your back