Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D. Type
Straight w/ Snap Ring
Inch/Metric
Metric Bore
Radial Internal Clearance Specification
Normal Clearance
Material
Steel
Limiting Speed - Oil
N/A
Cage Material
Pressed Steel
Dynamic Load Rating
1529 lbf
Limiting Speed - Grease
22000 rpm
Preload Level
None
Seal Type
Non-Contact Seals
Locking Device
No Locking Device
Bore Type
Round Bore
Precision
Standard
Outer Ring Width
10 mm
Seal Material
Rubber
Capacity
Standard Capacity
Static Load Rating [Max]
686 lbf
Rows of Balls
Single
I.D.
12 mm
Snap Ring
With Snap Ring
Bearing Type
Radial
O.D.
32 mm
Precision Level
Standard (ABEC 1)
Contact Angle
0°
Enclosure
Double Sealed
Cage Type
Metal
Ball Material
Steel
Corner Radius [Min]
0.6 mm
icNumber
7697169
Radial Internal Clearance
Normal
Weight
0.077 LB
EAN or UPC
29176034534
We're here for you
with Service Centers across the country - We have your back