Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Bearing Type
Radial
Ball Material
Steel
Rows of Balls
Single
Radial Internal Clearance
Normal
Cage Material
Pressed Steel
Limiting Speed - Oil
28000 rpm
icNumber
7696751
Corner Radius [Min]
0.6 mm
Capacity
Standard Capacity
Precision Level
Standard (ABEC 1)
Contact Angle
0°
Seal Material
None
Static Load Rating [Max]
686 lbf
Outer Ring Width
10 mm
O.D. Type
Straight
No. in Set
Single Bearing
Inch/Metric
Metric Bore
Locking Device
No Locking Device
Radial Internal Clearance Specification
Normal Clearance
Inner Ring Width
10 mm
I.D.
12 mm
Precision
Standard
Preload Level
None
Material
Steel
Cage Type
Metal
Dynamic Load Rating
1529 lbf
Seal Type
Unsealed
Snap Ring
No Snap Ring
O.D.
32 mm
Enclosure
Open
Bore Type
Round Bore
Lubricant
Oil Preservative
Limiting Speed - Grease
22000 rpm
Weight
0.08 LB
EAN or UPC
29176013645
We're here for you
with Service Centers across the country - We have your back