Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Seal Type
Non-Contact Seals
Limiting Speed - Grease
22000 rpm
Lubricant
Mul-Temp SRL
Cage Material
Pressed Steel
Inch/Metric
Inch Bore
Radial Internal Clearance Specification
Greater Than Normal Clearance
Bore Type
Round Bore
Static Load Rating [Max]
686 lbf
Precision
Standard
No. in Set
Single Bearing
Ball Material
Steel
Bearing Type
Radial
Preload Level
None
I.D.
1/2 in
Contact Angle
0°
Dynamic Load Rating
1529 lbf
O.D.
1.25984 in
Precision Level
Standard (ABEC 1)
Locking Device
No Locking Device
Seal Material
Metal
Limiting Speed - Oil
28000 rpm
Enclosure
Double Shielded
Material
Steel
Outer Ring Width
10 mm
Rows of Balls
Single
Snap Ring
No Snap Ring
Corner Radius [Min]
0.6 mm
Inner Ring Width
10 mm
O.D. Type
Straight
Capacity
Standard Capacity
Radial Internal Clearance
C3
Cage Type
Metal
Weight
0.077 LB
EAN or UPC
29176013690
We're here for you
with Service Centers across the country - We have your back