Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
O.D. Type
Straight
Corner Radius [Min]
0.6 mm
Bearing Type
Radial
Limiting Speed - Grease
22000 rpm
Rows of Balls
Single
Ball Material
Steel
O.D.
1.25984 in
Seal Material
Rubber
Seal Type
Non-Contact Seals
Capacity
Standard Capacity
Static Load Rating [Max]
686 lbf
Radial Internal Clearance
C3
Radial Internal Clearance Specification
Greater Than Normal Clearance
Material
Steel
Outer Ring Width
10 mm
Inch/Metric
Inch Bore
Inner Ring Width
10 mm
Preload Level
None
I.D.
1/2 in
Dynamic Load Rating
1530 lbf
Cage Material
Pressed Steel
Precision Level
Standard (ABEC 1)
Locking Device
No Locking Device
No. in Set
Single Bearing
Cage Type
Metal
Limiting Speed - Oil
N/A
Precision
Standard
Lubricant
Mul-Temp SRL
Enclosure
Double Sealed
Contact Angle
0°
Snap Ring
No Snap Ring
Bore Type
Round Bore
Weight
0.077 LB
EAN or UPC
29176013676
We're here for you
with Service Centers across the country - We have your back