Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Lubricant
Oil Preservative
Enclosure
Open
Material
Steel
Cage Type
Metal
Preload Level
None
Width
10 mm
Static Load Rating [Max]
686.00 lbf
Ball Material
Steel
Contact Angle
0°
Radial Internal Clearance
C3
Radial Internal Clearance Specification
Greater Than Normal Clearance
Dynamic Load Rating
1,530.00 lbf
Cage Material
Pressed Steel
Locking Device
No Locking Device
Inch/Metric
Metric Bore
Precision Level
Standard (ABEC 1)
Limiting Speed - Grease
22000 rpm
Precision
Standard
Corner Radius [Min]
0.60 mm
Limiting Speed - Oil
28000 rpm
Bore Type
Round Bore
I.D.
12.7 mm
Outer Ring Width
10 mm
Capacity
Standard Capacity
O.D. Type
Straight
Inner Ring Width
10 mm
No. in Set
Single Bearing
Rows of Balls
Single
Seal Material
None
Snap Ring
No Snap Ring
O.D.
32.0000 mm
Bearing Type
Radial
Seal Type
Unsealed
Weight
0.772 LB
EAN or UPC
29176013652
We're here for you
with Service Centers across the country - We have your back