Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Static Load Rating [Max]
537 lbf
O.D. Type
Straight
Radial Internal Clearance Specification
Normal Clearance
Bearing Type
Radial
Cage Material
Pressed Steel
Seal Type
Non-Contact Seals
Outer Ring Width
9 mm
Inch/Metric
Metric Bore
Precision Level
Standard (ABEC 1)
Limiting Speed - Oil
N/A
Locking Device
No Locking Device
I.D.
10 mm
Material
Steel
Seal Material
Metal
Ball Material
Steel
Preload Level
None
Enclosure
Double Shielded
Limiting Speed - Grease
24000 rpm
Snap Ring
No Snap Ring
O.D.
30 mm
Rows of Balls
Single
Contact Angle
0°
Cage Type
Metal
Bore Type
Round Bore
Dynamic Load Rating
1147 lbf
icNumber
7699815
Capacity
Standard Capacity
Radial Internal Clearance
Normal
Precision
Standard
Corner Radius [Min]
0.6 mm
Weight
0.066 LB
EAN or UPC
29176013621
We're here for you
with Service Centers across the country - We have your back