Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
compliances
0
caution
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Locking Device
No Locking Device
Corner Radius [Min]
0.6 mm
Enclosure
Double Sealed
Precision
Standard
Cage Material
Pressed Steel
Seal Material
Rubber
Rows of Balls
Single
Material
Steel
Radial Internal Clearance Specification
Normal Clearance
Precision Level
Standard (ABEC 1)
Seal Type
Non-Contact Seals
Limiting Speed - Grease
24000 rpm
Outer Ring Width
9 mm
Snap Ring
No Snap Ring
O.D. Type
Straight
Bore Type
Round Bore
Inch/Metric
Metric Bore
O.D.
30 mm
Preload Level
None
Limiting Speed - Oil
N/A
Ball Material
Steel
Cage Type
Metal
Bearing Type
Radial
Capacity
Standard Capacity
Contact Angle
0°
icNumber
7705152
I.D.
10 mm
Radial Internal Clearance
Normal
Dynamic Load Rating
1147 lbf
Static Load Rating [Max]
537 lbf
Weight
0.071 LB
EAN or UPC
29176013584
We're here for you
with Service Centers across the country - We have your back