Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
Turbines
Farm machinery
Construction machinery
Oil field machinery
Elevators
Conveying equipment
Hoists and cranes
Power hand tools
Industrial valves
Rolling mill machinery
Textile machinery
Paper machinery
Printing machinery
Food products machinery
Packaging machinery
Industrial clutches
Slip joints
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
For deep groove ball bearings, if the bearing load is too small during operation, slippage occurs between the balls and raceways, which may result in smearing
The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
Static Load Rating [Max]
537.00 lbf
Radial Internal Clearance Specification
Normal Clearance
Locking Device
No Locking Device
Rows of Balls
Single
Seal Material
None
Precision
Standard
Material
Steel
Limiting Speed - Grease
24000 rpm
Width
9 mm
Ball Material
Steel
O.D.
30.0000 mm
I.D.
10 mm
Corner Radius [Min]
0.30 mm
Capacity
Standard Capacity
Limiting Speed - Oil
30000 rpm
Bearing Type
Radial
Dynamic Load Rating
1,150.00 lbf
Seal Type
Unsealed
Preload Level
None
Bore Type
Round Bore
Precision Level
Standard (ABEC 1)
No. in Set
Single Bearing
icNumber
7696405
Cage Type
Metal
Snap Ring
No Snap Ring
O.D. Type
Straight
Outer Ring Width
9 mm
Lubricant
Oil Preservative
Inner Ring Width
9 mm
Radial Internal Clearance
Normal
Contact Angle
0°
Enclosure
Open
Inch/Metric
Metric Bore
Cage Material
Pressed Steel
Weight
0.066 LB
EAN or UPC
29176013546
We're here for you
with Service Centers across the country - We have your back