- Single Row Radial Bearing
- 75 mm ID x 115 mm OD x 20 mm Wide
- Double Sealed, Non-Contact
- Normal Clearance
description
- Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
- Transmissions
- Electric motors and generators
- Electrical appliances
- Pumps and compressors
- Blowers and fans
- Speed changers
- Gearboxes and drives
- Woodworking machinery
- Lawn and garden equipment
caution
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Preload Level | None |
| Outer Ring Width | 20 mm |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Bearing Type | Radial |
| Seal Material | Rubber |
| Rows of Balls | Single |
| O.D. Type | Straight |
| Limiting Speed - Oil | N/A |
| Ball Material | Steel |
| Material | Steel |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 5600 rpm |
| O.D. | 115 mm |
| Dynamic Load Rating | 39500 N |
| Static Load Rating [Max] | 33500 N |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Cage Material | Pressed Steel |
| Enclosure | Double Sealed |
| Seal Type | Non-Contact Seals |
| Contact Angle | 0° |
| Corner Radius [Min] | 1.1 mm |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| icNumber | 7696539 |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Width | 20.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 75 mm |
| Weight | 1.433 LB |
| EAN or UPC | 29176034398 |

