- Double Row Ball Bearing
- 5300 Series
- 65 mm ID x 140 mm OD x 2.311" Wide
- Conrad Type
- Straight Bore - Metric
description
- Double row bearings are manufactured both as filling slot and Conrad-type, in light and medium series. The filling slot type has higher load capacity, but the Conrad-type provides a quieter operation and should be used when noise is a consideration.
applications
- Transmissions
- Worm drives
- Blowers and fans
- Petrochemical equipment
- Electric motors
- Centrifugal pumps
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| icNumber | 7696302 |
| Capacity | Standard Capacity |
| Contact Angle | None |
| Static Load Rating [Max] | 32000 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 25400 lbf |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Double |
| Limiting Speed - Grease | 3200 rpm |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| O.D. Type | Straight |
| Width | 58.738 mm |
| Bearing Type | Angular Contact |
| No. in Set | Single Bearing |
| O.D. | 140 mm |
| Limiting Speed - Oil | 4300 rpm |
| Preload Level | None |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| I.D. | 65 mm |
| Ball Material | Steel |
| Cage Material | Steel |
| Outer Ring Width | 2.311 in |
| Material | Steel |
| Seal Material | None |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Weight | 8.73 LB |
| EAN or UPC | 29176012099 |

