- Double Row Ball Bearing
- 5300 Series
- 30 mm ID x 72 mm OD x 1.189" Wide
- Conrad Type
- Straight Bore - Metric
description
- Double row bearings are manufactured both as filling slot and Conrad-type, in light and medium series. The filling slot type has higher load capacity, but the Conrad-type provides a quieter operation and should be used when noise is a consideration.
applications
- Petrochemical equipment
- Centrifugal pumps
- Electric motors
- Transmissions
- Worm drives
- Blowers and fans
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| icNumber | 7696046 |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| Inch/Metric | Metric Bore |
| Limiting Speed - Grease | 6300 rpm |
| O.D. | 72 mm |
| Width | 30.163 mm |
| Static Load Rating [Max] | 6320 lbf |
| Ball Material | Steel |
| Preload Level | None |
| Material | Steel |
| Outer Ring Width | 1.189 in |
| Contact Angle | None |
| Bearing Type | Angular Contact |
| Cage Type | Metal |
| Limiting Speed - Oil | 8500 rpm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Precision | Standard |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Rows of Balls | Double |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| I.D. | 30 mm |
| Dynamic Load Rating | 9150 lbf |
| Weight | 1.219 LB |
| EAN or UPC | 29176012020 |

