- Single Row Thrust Bearing
- 3 Piece, Grooved Race
- 50 mm ID x 110 mm OD x 43 mm Wide
- Pressed Steel Cage
description
- Ball thrust bearings are composed of washer-like bearing rings with raceway grooves for the balls. Single direction thrust ball bearings can support axial loads in one direction only.
| Precision | Standard |
| Seal Type | Unsealed |
| O.D. | 110 mm |
| Corner Radius [Min] | 1.5 mm |
| Enclosure | Open |
| Bearing Type | Thrust |
| I.D. | 50 mm |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Bearing Design | 3 Piece, Grooved Race |
| Contact Angle | 90° |
| Bore Type | Round Bore |
| Cage Material | Pressed Steel |
| Material | Steel |
| Dynamic Load Rating | 147000 N |
| Static Load Rating [Max] | 288000 N |
| Cage Type | Metal |
| Limiting Speed - Grease | 1400 rpm |
| Limiting Speed - Oil | 2200 rpm |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | N/A |
| Ball Material | Steel |
| Weight | 4.189 LB |
| EAN or UPC | 29176029363 |

