- Double Row Bearing
- 50 mm ID x 110 mm OD x 1 3/4 in Wide
- Open w/Snap Ring
- Standard (ABEC 1)
- Steel Cage
| Capacity | Maximum Capacity |
| Cage Type | Metal |
| Precision | Standard |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| O.D. | 110 mm |
| Width | 44.450 mm |
| Seal Type | Unsealed |
| Preload Level | None |
| Snap Ring | With Snap Ring |
| Rows of Balls | Double |
| Outer Ring Width | 1 3/4 in |
| I.D. | 50 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| icNumber | 7699724 |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Bearing Type | Angular Contact |
| O.D. Type | Straight w/ Snap Ring |
| Cage Material | Steel |
| Contact Angle | 32° |
| Bore Type | Round Bore |
| Weight | 4.409 LB |
| EAN or UPC | 29176072666 |

