- Double Row Bearing
- 30 mm ID x 72 mm OD x 1 3/16 in Wide
- Open
- Standard (ABEC 1)
- Steel Cage
| Material | Steel |
| I.D. | 30 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Maximum Capacity |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Contact Angle | 32° |
| Rows of Balls | Double |
| Enclosure | Open |
| icNumber | 7698814 |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| Ball Material | Steel |
| Cage Type | Metal |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Outer Ring Width | 1 3/16 in |
| O.D. | 72 mm |
| Precision | Standard |
| Preload Level | None |
| Width | 30.163 mm |
| Seal Type | Unsealed |
| Seal Material | None |
| Weight | 1.268 LB |
| EAN or UPC | 29176072512 |

