- Metric Tapered Roller Bearing
- 180 mm ID x 250 mm OD x 45 mm Bearing Width
- 42 mm Cone Width
- 36 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Tolerance | Class 2 (Standard) |
| Cage Material | Pressed Steel |
| Housing Fillet Radius [Max] | 2 mm |
| Static Load Rating [Max] | 570000 N |
| Limiting Speed - Grease | 1200 rpm |
| O.D. | 250 mm |
| Cup Width | 36 mm |
| Housing Shoulder Diameter [Max] | 240 mm |
| Shaft Fillet Radius [Max] | 2.000 mm |
| Effective Load Center | 48.5 mm |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 1700 rpm |
| Cone Width | 42 mm |
| I.D. | 180 mm |
| Cup Corner Radius | 2 mm |
| Dynamic Load Rating | 310000 N |
| Constant e | 0.37 |
| Housing Shoulder Diameter [Min] | 231 mm |
| Cone Corner Radius | 2.5 mm |
| Weight | 0.0 LB |

