- Metric Tapered Roller Bearing
- 150 mm ID x 210 mm OD x 38 mm Bearing Width
- 36 mm Cone Width
- 31 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Shaft Fillet Radius [Max] | 2.000 mm |
| Constant e | 0.33 |
| Cone Width | 36 mm |
| Dynamic Load Rating | 247000 N |
| Static Load Rating [Max] | 440000 N |
| Cone Corner Radius | 2.5 mm |
| Cage Material | Pressed Steel |
| Cup Width | 31 mm |
| Effective Load Center | 36.7 mm |
| I.D. | 150 mm |
| Tolerance | Class 2 (Standard) |
| Capacity | Standard Capacity |
| O.D. | 210 mm |
| Housing Shoulder Diameter [Min] | 195 mm |
| Limiting Speed - Oil | 2000 rpm |
| Housing Shoulder Diameter [Max] | 200 mm |
| Cup Corner Radius | 2 mm |
| Limiting Speed - Grease | 1500 rpm |
| Housing Fillet Radius [Max] | 2 mm |
| Weight | 8.346 LB |
| EAN or UPC | 29176497414 |

