- Metric Tapered Roller Bearing
- 140 mm ID x 190 mm OD x 32 mm Bearing Width
- 30 mm Cone Width
- 26 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Effective Load Center | 35.7 mm |
| Capacity | Standard Capacity |
| Housing Shoulder Diameter [Min] | 177 mm |
| Cone Width | 30 mm |
| O.D. | 190 mm |
| Cage Material | Pressed Steel |
| Cone Corner Radius | 2 mm |
| Tolerance | Class 2 (Standard) |
| Shaft Fillet Radius [Max] | 1.500 mm |
| Limiting Speed - Grease | 1700 rpm |
| I.D. | 140 mm |
| Cup Corner Radius | 1.5 mm |
| Housing Shoulder Diameter [Max] | 181 mm |
| Cup Width | 26 mm |
| Housing Fillet Radius [Max] | 1.5 mm |
| Dynamic Load Rating | 173000 N |
| Constant e | 0.38 |
| Limiting Speed - Oil | 2200 rpm |
| Static Load Rating [Max] | 300000 N |
| Weight | 0.0 LB |

