- Metric Tapered Roller Bearing
- 130 mm ID x 180 mm OD x 32 mm Bearing Width
- 30 mm Cone Width
- 26 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| I.D. | 130 mm |
| Cup Width | 26 mm |
| Shaft Fillet Radius [Max] | 1.500 mm |
| Cone Width | 30 mm |
| Housing Fillet Radius [Max] | 1.5 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 180 mm |
| Effective Load Center | 34.7 mm |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 2400 rpm |
| Housing Shoulder Diameter [Min] | 168 mm |
| Constant e | 0.36 |
| Cage Material | Pressed Steel |
| Cone Corner Radius | 2 mm |
| Cup Corner Radius | 1.5 mm |
| Housing Shoulder Diameter [Max] | 171 mm |
| Dynamic Load Rating | 167000 N |
| Limiting Speed - Grease | 1800 rpm |
| Static Load Rating [Max] | 281000 N |
| Weight | 4.942 LB |
| EAN or UPC | 29176074578 |

