- Metric Tapered Roller Bearing
- 105 mm ID x 225 mm OD x 81.5 mm Bearing Width
- 77 mm Cone Width
- 63 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Cage Material | Pressed Steel |
| Housing Shoulder Diameter [Max] | 211 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 2200 rpm |
| Constant e | 0.35 |
| Housing Shoulder Diameter [Min] | 186 mm |
| Dynamic Load Rating | 585000 N |
| Shaft Fillet Radius [Max] | 2.500 mm |
| Effective Load Center | 55 mm |
| Cup Width | 63 mm |
| Capacity | Standard Capacity |
| Cone Corner Radius | 4 mm |
| Housing Fillet Radius [Max] | 2.5 mm |
| I.D. | 105 mm |
| Limiting Speed - Grease | 1700 rpm |
| O.D. | 225 mm |
| Cone Width | 77 mm |
| Cup Corner Radius | 3 mm |
| Static Load Rating [Max] | 780000 N |
| Weight | 31.967 LB |
| EAN or UPC | 29176024559 |

