- Metric Tapered Roller Bearing
- 95 mm ID x 200 mm OD x 71.5 mm Bearing Width
- 67 mm Cone Width
- 55 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Cup Width | 55 mm |
| Shaft Fillet Radius [Max] | 2.500 mm |
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 2600 rpm |
| Tolerance | Class 2 (Standard) |
| Cone Corner Radius | 4 mm |
| O.D. | 200 mm |
| I.D. | 95 mm |
| Static Load Rating [Max] | 600000 N |
| Limiting Speed - Grease | 1900 rpm |
| Dynamic Load Rating | 460000 N |
| Housing Shoulder Diameter [Min] | 165 mm |
| Cup Corner Radius | 3 mm |
| Constant e | 0.35 |
| Housing Fillet Radius [Max] | 2.5 mm |
| Effective Load Center | 48.5 mm |
| Capacity | Standard Capacity |
| Cone Width | 67 mm |
| Housing Shoulder Diameter [Max] | 186 mm |
| Weight | 21.174 LB |
| EAN or UPC | 29176023040 |

