- Metric Tapered Roller Bearing
- 200 mm ID x 360 mm OD x 104 mm Bearing Width
- 98 mm Cone Width
- 82 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Cone Width | 98 mm |
| I.D. | 200 mm |
| Constant e | 0.4 |
| Cage Material | Pressed Steel |
| Effective Load Center | 85 mm |
| O.D. | 360 mm |
| Static Load Rating [Max] | 1.75e+006 N |
| Housing Shoulder Diameter [Max] | 342 mm |
| Limiting Speed - Oil | 1300 rpm |
| Limiting Speed - Grease | 950 rpm |
| Cup Width | 82 mm |
| Tolerance | Class 2 (Standard) |
| Cup Corner Radius | 4 mm |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Capacity | Standard Capacity |
| Cone Corner Radius | 5 mm |
| Housing Fillet Radius [Max] | 3 mm |
| Dynamic Load Rating | 1.09e+006 N |
| Housing Shoulder Diameter [Min] | 304 mm |
| Weight | 93.988 LB |
| EAN or UPC | 29176023194 |

