- Metric Tapered Roller Bearing
- 170 mm ID x 310 mm OD x 91 mm Bearing Width
- 86 mm Cone Width
- 71 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Tolerance | Class 2 (Standard) |
| Cup Width | 71 mm |
| Housing Shoulder Diameter [Min] | 264 mm |
| Capacity | Standard Capacity |
| Effective Load Center | 73.9 mm |
| Cup Corner Radius | 4 mm |
| Static Load Rating [Max] | 1.32e+006 N |
| Dynamic Load Rating | 835000 N |
| O.D. | 310 mm |
| Cage Material | Pressed Steel |
| Cone Width | 86 mm |
| Cone Corner Radius | 5 mm |
| Limiting Speed - Grease | 1100 rpm |
| I.D. | 170 mm |
| Constant e | 0.4 |
| Housing Fillet Radius [Max] | 3 mm |
| Housing Shoulder Diameter [Max] | 292 mm |
| Limiting Speed - Oil | 1500 rpm |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Weight | 60.452 LB |
| EAN or UPC | 29176028823 |

