- Metric Tapered Roller Bearing
- 180 mm ID x 380 mm OD x 83 mm Bearing Width
- 75 mm Cone Width
- 64 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Limiting Speed - Oil | 1300 rpm |
| Static Load Rating [Max] | 1.23e+006 N |
| Cage Material | Pressed Steel |
| Housing Fillet Radius [Max] | 3 mm |
| Cup Corner Radius | 4 mm |
| I.D. | 180 mm |
| Housing Shoulder Diameter [Min] | 324 mm |
| Cone Width | 75 mm |
| Limiting Speed - Grease | 900 rpm |
| Constant e | 0.36 |
| Cup Width | 64 mm |
| Dynamic Load Rating | 935000 N |
| O.D. | 380 mm |
| Capacity | Standard Capacity |
| Tolerance | Class 2 (Standard) |
| Housing Shoulder Diameter [Max] | 362 mm |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Effective Load Center | 72.4 mm |
| Cone Corner Radius | 5 mm |
| Weight | 86.311 LB |
| EAN or UPC | 29176068331 |

