- Metric Tapered Roller Bearing
- 130 mm ID x 280 mm OD x 63.75 mm Bearing Width
- 58 mm Cone Width
- 49 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Limiting Speed - Oil | 1800 rpm |
| Effective Load Center | 53.9 mm |
| Housing Shoulder Diameter [Max] | 262 mm |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Cage Material | Pressed Steel |
| Housing Fillet Radius [Max] | 3 mm |
| Static Load Rating [Max] | 675000 N |
| Cup Corner Radius | 4 mm |
| Housing Shoulder Diameter [Min] | 239 mm |
| Constant e | 0.36 |
| Capacity | Standard Capacity |
| Cup Width | 49 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Grease | 1300 rpm |
| I.D. | 130 mm |
| O.D. | 280 mm |
| Cone Corner Radius | 5 mm |
| Cone Width | 58 mm |
| Dynamic Load Rating | 545000 N |
| Weight | 36.335 LB |
| EAN or UPC | 29176032042 |

