- Metric Tapered Roller Bearing
- 100 mm ID x 215 mm OD x 51.5 mm Bearing Width
- 47 mm Cone Width
- 39 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Dynamic Load Rating | 365000 N |
| Housing Shoulder Diameter [Max] | 201 mm |
| Effective Load Center | 41.7 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Grease | 1700 rpm |
| Cup Width | 39 mm |
| Shaft Fillet Radius [Max] | 2.500 mm |
| Cage Material | Pressed Steel |
| Capacity | Standard Capacity |
| Housing Shoulder Diameter [Min] | 184 mm |
| Constant e | 0.35 |
| Cup Corner Radius | 3 mm |
| I.D. | 100 mm |
| Housing Fillet Radius [Max] | 2.5 mm |
| Static Load Rating [Max] | 435000 N |
| Limiting Speed - Oil | 2400 rpm |
| O.D. | 215 mm |
| Cone Corner Radius | 4 mm |
| Cone Width | 47 mm |
| Weight | 17.407 LB |
| EAN or UPC | 29176022296 |

