- Metric Tapered Roller Bearing
- 180 mm ID x 320 mm OD x 57 mm Bearing Width
- 52 mm Cone Width
- 43 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Static Load Rating [Max] | 695000 N |
| Tolerance | Class 2 (Standard) |
| Cone Corner Radius | 5 mm |
| Effective Load Center | 62.1 mm |
| Housing Shoulder Diameter [Max] | 302 mm |
| Capacity | Standard Capacity |
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 1400 rpm |
| Cup Corner Radius | 4 mm |
| Constant e | 0.44 |
| Cone Width | 52 mm |
| Cup Width | 43 mm |
| Housing Shoulder Diameter [Min] | 281 mm |
| Dynamic Load Rating | 520000 N |
| I.D. | 180 mm |
| Housing Fillet Radius [Max] | 3 mm |
| O.D. | 320 mm |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Limiting Speed - Grease | 1100 rpm |
| Weight | 36.475 LB |
| EAN or UPC | 29176027857 |

