- Metric Tapered Roller Bearing
- 160 mm ID x 290 mm OD x 52 mm Bearing Width
- 48 mm Cone Width
- 40 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Cup Width | 40 mm |
| Shaft Fillet Radius [Max] | 2.500 mm |
| I.D. | 160 mm |
| Static Load Rating [Max] | 610000 N |
| Cone Corner Radius | 4 mm |
| Cup Corner Radius | 3 mm |
| Limiting Speed - Grease | 1200 rpm |
| Housing Shoulder Diameter [Max] | 276 mm |
| Housing Fillet Radius [Max] | 2.5 mm |
| Cage Material | Pressed Steel |
| Constant e | 0.43 |
| Cone Width | 48 mm |
| Housing Shoulder Diameter [Min] | 257 mm |
| Capacity | Standard Capacity |
| Effective Load Center | 55 mm |
| O.D. | 290 mm |
| Limiting Speed - Oil | 1600 rpm |
| Tolerance | Class 2 (Standard) |
| Dynamic Load Rating | 470000 N |
| Weight | 28.672 LB |
| EAN or UPC | 29176023071 |

