- Metric Tapered Roller Bearing
- 150 mm ID x 270 mm OD x 49 mm Bearing Width
- 45 mm Cone Width
- 38 mm Cup Width
- Standard Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Dynamic Load Rating | 435000 N |
| Cone Width | 45 mm |
| Cup Corner Radius | 3 mm |
| Limiting Speed - Oil | 1700 rpm |
| Limiting Speed - Grease | 1300 rpm |
| Housing Shoulder Diameter [Max] | 256 mm |
| O.D. | 270 mm |
| Constant e | 0.43 |
| Cup Width | 38 mm |
| Shaft Fillet Radius [Max] | 2.500 mm |
| Capacity | Standard Capacity |
| Housing Fillet Radius [Max] | 2.5 mm |
| Housing Shoulder Diameter [Min] | 238 mm |
| Cage Material | Pressed Steel |
| Effective Load Center | 50.2 mm |
| Cone Corner Radius | 4 mm |
| I.D. | 150 mm |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 570000 N |
| Weight | 23.553 LB |
| EAN or UPC | 29176020193 |

