- Spherical Roller Bearing
- 140 mm Width
- 340 mm O.D.
- 200 mm I.D.
- Brass
description
- Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.
applications
- Continuous casters
- Metal forming equipment
- Overhead cranes, crane hooks and hoists
- Oil field equipment
- Construction equipment
- Gears, drives and reducers
- Pumps and compressors
- Blowers and fans
- Rubber and plastic forming equipment
- Shaker screens and other vibratory equipment
- Papermaking equipment
- Mining equipment
- Other metal mill equipment
- Railroad generators and alternators
features
- Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
- Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
- Can also handle axial loading in either direction and heavy shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Limiting Speed | 1800 rpm |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Reference Speed | 950 rpm |
| Limiting Speed - Grease | 800 rpm |
| Static Load Rating [Max] | 2,660,000.00 N |
| Dynamic Load Rating | 1,960,000.00 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Width | 140 mm |
| Limiting Speed - Oil | 1000 rpm |
| I.D. | 200 mm |
| Bore Type | Cyclindrical |
| Material | Brass |
| O.D. | 340.0000 mm |
| Cage Material | Machined Brass |
| Weight | 113.151 LB |
| EAN or UPC | 29176529986 |

