Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.
applications
Continuous casters
Other metal mill equipment
Shaker screens and other vibratory equipment
Papermaking equipment
Mining equipment
Blowers and fans
Rubber and plastic forming equipment
Pumps and compressors
Gears, drives and reducers
features
Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
Can also handle axial loading in either direction and heavy shock loads
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bore Type
Round Bore
Static Load Rating [Max]
2.31553e+006 lbf
Limiting Speed - Oil
340 rpm
Radial Internal Clearance Specification
Normal Clearance
Fillet Radius
6 mm
Enclosure
Open
Ring Modification
Lubrication Groove & 3 Holes in Outer Ring is Standard
Radial Internal Clearance
Normal
Cage Material
Machined Brass
Bearing Type
Radial Bearing
Dynamic Load Rating
977919 lbf
I.D.
670 mm
Limiting Speed - Grease
260 rpm
O.D.
900 mm
Weight
662.392 LB
EAN or UPC
29176089718
We're here for you
with Service Centers across the country - We have your back