- Shaker Screen Bearing
- 150 mm ID x 320 mm OD x 128 mm Wide
- Round Bore, Metric Type
- C4 - Clearance Greater Than C3
- Brass/Bronze Cage
description
- Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.
applications
- Continuous casters
- Other metal mill equipment
- Shaker screens and other vibratory equipment
- Papermaking equipment
- Mining equipment
- Blowers and fans
- Rubber and plastic forming equipment
- Pumps and compressors
- Gears, drives and reducers
- Construction equipment
- Oil field equipment
- Overhead cranes, crane hooks and hoists
- Metal forming equipment
- Railroad generators and alternators
features
- Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
- Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
- Can also handle axial loading in either direction and heavy shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bearing Type | Shaker Screen Bearing |
| Radial Internal Clearance | C4 |
| I.D. | 150 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 2,002,000.00 N |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Limiting Speed - Grease | 1200 rpm |
| O.D. | 320.0000 mm |
| Series | 233 Series |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 1,401,000.00 N |
| Width | 128 mm |
| Cage Design | One Piece Guide Ring |
| Origin | Spherical Radial |
| Limiting Speed - Oil | 1500 rpm |
| Weight | 107.46 LB |
| EAN or UPC | 29176406317 |

