Skip to content Skip to navigation menu
NSKHPS High Performance Standard Spherical Roller Bearing

23252CAMKE4

NSKHPS High Performance Standard Spherical Roller Bearing
Item #100766248
  • Spherical Roller Bearing
  • 260 mm x 480 mm x 174 mm
  • Tapered Bore
  • Machined Brass Cage
NSKHPS High Performance Standard Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • 260 mm x 480 mm x 174 mm
  • Tapered Bore
  • Machined Brass Cage

description

  • Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.

applications

  • Continuous casters
  • Other metal mill equipment
  • Shaker screens and other vibratory equipment
  • Papermaking equipment
  • Mining equipment
  • Blowers and fans
  • Rubber and plastic forming equipment
  • Pumps and compressors
  • Gears, drives and reducers

features

  • Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
  • Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
  • Can also handle axial loading in either direction and heavy shock loads
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Limiting Speed - Grease 560 rpm
Radial Internal Clearance Specification Normal Clearance
Fillet Radius 5 mm
I.D. 260 mm
Limiting Speed - Oil 750 rpm
Enclosure Open
Ring Modification Lubrication Groove & 3 Holes in Outer Ring is Standard
Bearing Type Radial Bearing
Dynamic Load Rating 615977 lbf
O.D. 480 mm
Radial Internal Clearance Normal
Bore Type Tapered Bore
Cage Material Machined Brass
Static Load Rating [Max] 1.02288e+006 lbf
Weight 308.56 LB
EAN or UPC 29176031977
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison