Skip to content Skip to navigation menu
NSKHPS High Performance Standard Spherical Roller Bearing

23236CAME4

NSKHPS High Performance Standard Spherical Roller Bearing
Item #101104254
  • Spherical Roller Bearing
  • 180 mm x 320 mm x 112 mm
  • Round Bore
  • Machined Brass Cage
NSKHPS High Performance Standard Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • 180 mm x 320 mm x 112 mm
  • Round Bore
  • Machined Brass Cage

description

  • Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.

applications

  • Continuous casters
  • Other metal mill equipment
  • Shaker screens and other vibratory equipment
  • Papermaking equipment
  • Mining equipment
  • Blowers and fans
  • Rubber and plastic forming equipment
  • Pumps and compressors
  • Gears, drives and reducers

features

  • Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
  • Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
  • Can also handle axial loading in either direction and heavy shock loads
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Ring Modification Lubrication Groove & 3 Holes in Outer Ring is Standard
Material Brass
Bore Type Round Bore
Static Load Rating [Max] 474347 lbf
Limiting Speed - Oil 1100 rpm
Radial Internal Clearance Normal
I.D. 180 mm
Fillet Radius 4 mm
Bearing Type Radial Bearing
Radial Internal Clearance Specification Normal Clearance
Cage Material Machined Brass
Limiting Speed - Grease 850 rpm
Dynamic Load Rating 292252 lbf
O.D. 320 mm
Enclosure Open
Weight 81.79 LB
EAN or UPC 29176778100
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison