Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.
applications
Continuous casters
Other metal mill equipment
Shaker screens and other vibratory equipment
Papermaking equipment
Mining equipment
Blowers and fans
Rubber and plastic forming equipment
Pumps and compressors
Gears, drives and reducers
Construction equipment
Oil field equipment
Overhead cranes, crane hooks and hoists
Metal forming equipment
Railroad generators and alternators
features
Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
Can also handle axial loading in either direction and heavy shock loads
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Ring Modification
Lubrication Groove & 3 Holes in Outer Ring is Standard
Radial Internal Clearance Specification
Greater Than Normal Clearance
O.D.
700.0000 mm
Dynamic Load Rating
3,985,000.00 N
Bore Type
Round Bore
Width
165 mm
Radial Internal Clearance
C3
Limiting Speed - Oil
480 rpm
Limiting Speed - Grease
400 rpm
Bearing Type
Shaker Screen Bearing
I.D.
480 mm
Static Load Rating [Max]
7,962,000.00 N
Enclosure
Open
Cage Material
Machined Brass
Weight
462.214 LB
EAN or UPC
29176767982
We're here for you
with Service Centers across the country - We have your back