Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.
applications
Construction equipment
Shaker screens and other vibratory equipment
Other metal mill equipment
Mining equipment
Papermaking equipment
Gears, drives and reducers
Pumps and compressors
Blowers and fans
Rubber and plastic forming equipment
Oil field equipment
Overhead cranes, crane hooks and hoists
Metal forming equipment
Railroad generators and alternators
Continuous casters
features
Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
Can also handle axial loading in either direction and heavy shock loads
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Radial Internal Clearance Specification
Greater Than Normal Clearance
Cage Material
Machined Brass
Static Load Rating [Max]
4,381,000.00 N
I.D.
340 mm
Bearing Type
Shaker Screen Bearing
Limiting Speed - Oil
710 rpm
Ring Modification
Lubrication Groove & 3 Holes in Outer Ring is Standard
Enclosure
Open
Width
133 mm
Limiting Speed - Grease
560 rpm
Dynamic Load Rating
2,633,000.00 N
Bore Type
Round Bore
Radial Internal Clearance
C3
O.D.
520.0000 mm
Weight
221.009 LB
EAN or UPC
29176767944
We're here for you
with Service Centers across the country - We have your back