| I.D. | 200 mm |
| Bore Type | Round Bore |
| Material | Brass |
| Enclosure | Open |
| Limiting Speed | 1700 rpm |
| O.D. | 420 mm |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Reference Speed | 1000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 850 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 29176823343 |

