- Shaker Screen Bearing
- 180 mm ID x 380 mm OD x 126 mm Wide
- Round Bore, Metric Type
- C4 - Clearance Greater Than C3
- Brass/Bronze Cage
description
- Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.
applications
- Continuous casters
- Other metal mill equipment
- Shaker screens and other vibratory equipment
- Papermaking equipment
- Mining equipment
- Blowers and fans
- Rubber and plastic forming equipment
- Pumps and compressors
- Gears, drives and reducers
- Construction equipment
- Oil field equipment
- Overhead cranes, crane hooks and hoists
- Metal forming equipment
- Railroad generators and alternators
features
- Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
- Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
- Can also handle axial loading in either direction and heavy shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Cage Material | Brass/Bronze |
| O.D. | 380.0000 mm |
| Bore Type | Round Bore |
| Width | 126 mm |
| Bearing Type | Shaker Screen Bearing |
| Limiting Speed - Grease | 950 rpm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 2,171,000.00 N |
| I.D. | 180 mm |
| Series | 223 Series |
| Cage Design | One Piece Guide Ring |
| Limiting Speed - Oil | 1200 rpm |
| Static Load Rating [Max] | 2,340,000.00 N |
| Origin | Spherical Radial |
| Weight | 145.775 LB |
| EAN or UPC | 29176406249 |

