- Spherical Roller Bearing
- 130 mm x 230 mm x 64 mm
- Round Bore
- Pressed Steel Cage
description
- Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.
applications
- Metal forming equipment
- Railroad generators and alternators
- Overhead cranes, crane hooks and hoists
- Oil field equipment
- Blowers and fans
- Construction equipment
- Gears, drives and reducers
- Rubber and plastic forming equipment
- Pumps and compressors
- Papermaking equipment
- Mining equipment
- Shaker screens and other vibratory equipment
- Other metal mill equipment
- Continuous casters
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Can also handle axial loading in either direction and heavy shock loads
- Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
- Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
| Enclosure | Open |
| Cage Material | Pressed Steel |
| Material | Brass |
| Bore Type | Round Bore |
| Limiting Speed | 2600 rpm |
| Limiting Speed - Oil | 2600 rpm |
| O.D. | 230.0000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 3 mm |
| Width | 64 mm |
| Limiting Speed - Grease | 2200 rpm |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 940,000.00 N |
| Bearing Type | Shaker Screen Bearing |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Reference Speed | 2800 rpm |
| I.D. | 130 mm |
| Dynamic Load Rating | 820,000.00 N |
| Weight | 24.03 LB |
| EAN or UPC | 29176821745 |

