- Spherical Roller Bearing
- 45 mm Width
- 200 mm O.D.
- 95 mm I.D.
- Brass
description
- Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.
applications
- Continuous casters
- Other metal mill equipment
- Shaker screens and other vibratory equipment
- Papermaking equipment
- Mining equipment
- Blowers and fans
- Rubber and plastic forming equipment
- Pumps and compressors
- Gears, drives and reducers
- Construction equipment
- Oil field equipment
- Overhead cranes, crane hooks and hoists
- Metal forming equipment
- Railroad generators and alternators
features
- Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
- Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
- Can also handle axial loading in either direction and heavy shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Cage Material | Machined Brass |
| Reference Speed | 3600 rpm |
| Limiting Speed | 4800 rpm |
| Width | 45 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cyclindrical |
| Material | Brass |
| O.D. | 200.0000 mm |
| Limiting Speed - Oil | 2000 rpm |
| I.D. | 95 mm |
| Static Load Rating [Max] | 435,000.00 N |
| Dynamic Load Rating | 430,000.00 N |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Limiting Speed - Grease | 1500 rpm |
| Enclosure | Open |
| Weight | 15.432 LB |
| EAN or UPC | 29176791697 |

