- Spherical Roller Bearing
- 60 mm x 130 mm x 31 mm
- Tapered Bore
- Pressed Steel Cage
description
- Spherical roller bearings are double row, self-aligning bearings capable of carrying heavy radial loads combined with moderate thrust loads in either direction. They are extremely resistant to shock loads and their self-aligning feature allows full capacity loading despite shaft deflection.
applications
- Continuous casters
- Other metal mill equipment
- Shaker screens and other vibratory equipment
- Papermaking equipment
- Mining equipment
- Blowers and fans
- Rubber and plastic forming equipment
- Pumps and compressors
- Gears, drives and reducers
features
- Designed to handle very heavy loads, even under misalignment or shaft deflection conditions
- Spherical shape of outer ring raceway allows inner ring to tilt slightly relative to outer ring without significant loss in bearing life
- Can also handle axial loading in either direction and heavy shock loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Pressed Steel |
| Fillet Radius | 2.1 mm |
| Bearing Type | Radial Bearing |
| Limiting Speed - Grease | 3800 rpm |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 53505 lbf |
| Static Load Rating [Max] | 54853 lbf |
| Enclosure | Open |
| O.D. | 130 mm |
| I.D. | 60 mm |
| Limiting Speed - Oil | 4800 rpm |
| Radial Internal Clearance | Normal |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Weight | 4.291 LB |
| EAN or UPC | 29176410758 |

