Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
Limiting Speed - Oil
7500 rpm
Material
Steel
Rows of Balls
Single
Limiting Speed - Grease
6300 rpm
Radial Internal Clearance
Normal
Static Load Rating [Max]
44000 N
Width
21.000 mm
O.D.
100 mm
Inch/Metric
Metric Bore
Enclosure
Open
O.D. Type
Straight
Bearing Type
Radial
Ball Material
Steel
Contact Angle
0°
Capacity
Maximum Capacity
Dynamic Load Rating
48000 N
Cage Type
Metal
Seal Material
None
Precision Level
Standard (ABEC 1)
Snap Ring
No Snap Ring
Locking Device
No Locking Device
Precision
Standard
Preload Level
None
Corner Radius [Min]
1.5 mm
Radial Internal Clearance Specification
Normal Clearance
Cage Material
Pressed Steel
Seal Type
Unsealed
I.D.
55 mm
Outer Ring Width
21 mm
icNumber
7698856
Bore Type
Round Bore
Weight
1.444 LB
EAN or UPC
29176028007
We're here for you
with Service Centers across the country - We have your back